VWR® LED Digital Rotary Evaporator

Leverandør: VWR Collection
531-1369EA 20400 NOK
531-1369 531-1370 531-1372 531-1373 531-1374
VWR® LED Digital Rotary Evaporator
Fordampere Rotasjonsfordampere
This is a basic chemical laboratory instrument suitable for evaporation, distillation and separation of chemicals. It can be used as a multifunctional system in combination with a vacuum pump, vacuum controller and refrigerated circulator to provide excellent distillation solutions in many laboratory applications.

  • 5 L heating bath with a wide temperature range (ambient to 180 °C), independent temperature control allows it to be used separately. Water/oil heating mode can only be changed via a switch
  • Manual lift combined with auxiliary lift for precise
More Product Information
Bestill nå

SPESIFIKASJONER

Modell LED Rotary Evaporator
Environmentally Preferable
Rotasjonshastighet 20 - 200 min⁻¹
Fordampingshastighet 26 ml/min (water)
Oppvarmingskapasitet 1200 W
Kjøleoverflate 1200/1700 cm²
Badkapasitet 5 L
Løfteavstand 110 and 100 mm (manual and auxiliary)
B×D×H 440×320×450 mm
Vekt 10 kg
Beskyttelsesklasse DIN EN 60529 IP 20, IEC 60529
Temperaturområde Ambient…180 °C
Maks kapasitet flakse 2 L
Str flaske 1 L
Bad Ø 225 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR