VWR®, Moisture Analysers with Graphic Display, MBG Series

Leverandør: VWR Collection
611-4489EA 22250 NOK
611-4489 611-4490 611-4500 611-4517 611-4518 611-4519
VWR®, Moisture Analysers with Graphic Display, MBG Series
Analysatorer Fuktanalyse
Rugged compact moisture analysers with large backlit dot matrix graphic display for moisture determination of raw materials and finished products in the food, cosmetics, dairy, pharmaceutical, chemical agriculture, construction and ceramics industries.

  • Choice of models to meet user-requirements of capacity and precision
  • Halogen-infrared heat source
  • Double-case design to protect the weighing unit from irradiated heat
  • PT100 temperature sensor ensures process repeatability
  • Time and date information is available with printed output
  • Multi-language, customisable
More Product Information
Bestill nå

SPESIFIKASJONER

Modell MBG 64M MBG 163L MBG 62 MBG 64M-C MBG 163L-C MBG 62-C
Environmentally Preferable
Kapasitet 60 g 160 g 60 g 60 g 160 g 60 g
Fuktighetsområde 0 - 100% 0 - 100% 0 - 100% 0 - 100% 0 - 100% 0 - 100%
Temperaturområde 35…160 °C 35…160 °C 35…160 °C 35…160 °C 35…160 °C 35…160 °C
Data skrevet ut Temperature, time, initial weight, final weight, moisture content (date and time if using 630-1485 printer) Temperature, time, initial weight, final weight, moisture content (date and time if using 630-1485 printer) Temperature, time, initial weight, final weight, moisture content (date and time if using 630-1485 printer) Temperature, time, initial weight, final weight, moisture content (date and time if using 630-1485 printer) Temperature, time, initial weight, final weight, moisture content (date and time if using 630-1485 printer) Temperature, time, initial weight, final weight, moisture content (date and time if using 630-1485 printer)
Display Backlit graphic Backlit graphic Backlit graphic Backlit graphic Backlit graphic Backlit graphic
Viste resultater Moisture %, dry residual %, ATRO, temperature, remaining time (in time mode only) Moisture %, dry residual %, ATRO, temperature, remaining time (in time mode only) Moisture %, dry residual %, ATRO, temperature, remaining time (in time mode only) Moisture %, dry residual %, ATRO, temperature, remaining time (in time mode only) Moisture %, dry residual %, ATRO, temperature, remaining time (in time mode only) Moisture %, dry residual %, ATRO, temperature, remaining time (in time mode only)
Modus for endepunktsanalyse Manual, time, autostop % Manual, time, autostop % Manual, time, autostop % Manual, time, autostop % Manual, time, autostop % Manual, time, autostop %
Varmeelementtype Halogen-infrared lamp Halogen-infrared lamp Halogen-infrared lamp Halogen-infrared lamp Halogen-infrared lamp Halogen-infrared lamp
Str panne Ø 100 mm Ø 100 mm Ø 100 mm Ø 100 mm Ø 100 mm Ø 100 mm
Lesbarhet 0,1 mg / 0,001% 1,0 mg / 0,01% 10 mg / 0,1% 0,1 mg / 0,001% 1,0 mg / 0,01% 10 mg / 0,1%
Repeterbarhet 0,0001 g 0,001 g 0,01 g 0,0001 g 0,001 g 0,01 g
Ur 1 - 99 min 1 - 99 min 1 - 99 min 1 - 99 min 1 - 99 min 1 - 99 min
B×D×H 215×345×235 mm 215×345×235 mm 215×345×235 mm 215×345×235 mm 215×345×235 mm 215×345×235 mm
Vekt 6,1 kg 4,7 kg 4,7 kg 6,1 kg 4,7 kg 4,7 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR