VWR®, Touch screen Moisture Analysers, MBT Series

Leverandør: VWR Collection
611-3452EA 28875 NOK
611-3452 611-3454 611-3455 611-3717 611-3718 611-3716 611-3719 611-5279
VWR®, Touch screen Moisture Analysers, MBT Series
Analysatorer Fuktanalyse
Moisture analysers with large colour touch screen display give a user-friendly access to advanced applications and internal databases. The user has an intuitive access to fast programming of drying cycles via icon-driven menus.

  • Real time drying process displayed live
  • Electromagnetic force restoration weighing system with better response time (64M and 163M models) and slightly improved accuracy
  • High resolution load cell weighing system (163L and 62L models)
  • Default database already stored with more than 30 products
  • Customisable settings for up to 10 users
More Product Information
Bestill nå

SPESIFIKASJONER

Modell MBT 64M and 64M-C MBT 163L and 163L-C MBT 62L and 62L-C MBT 163M and 163M-C MBT 203M
Environmentally Preferable
Kapasitet 60 g 160 g 60 g 160 g 200 g
Fuktighetsområde 0 - 100%; 0,001% 0 - 100%; 0,01% 0 - 100%; 0,1% 0 - 100%; 0,01% 0 - 100%; 0,01%
Temperaturområde 35…160 °C 35…160 °C 35…160 °C 35…160 °C 35…160 °C
Data skrevet ut Graph of drying cycle, product description, customisable heading, GLP data, balance and thermometer calibration data Graph of drying cycle, product description, customisable heading, GLP data, balance and thermometer calibration data Graph of drying cycle, product description, customisable heading, GLP data, balance and thermometer calibration data Graph of drying cycle, product description, customisable heading, GLP data, balance and thermometer calibration data Graph of drying cycle, product description, customisable heading, GLP data, balance and thermometer calibration data
Display Touch screen TFT 5'' (800×480) Touch screen TFT 5'' (800×480) Touch screen TFT 5'' (800×480) Touch screen TFT 5'' (800×480) Touch screen TFT 5'' (800×480)
Viste resultater % humidity; % dry residue; % ATRO; weight (g) % humidity; % dry residue; % ATRO; weight (g) % humidity; % dry residue; % ATRO; weight (g) % humidity; % dry residue; % ATRO; weight (g) % humidity; % dry residue; % ATRO; weight (g)
Tørkeprogram Standard - Fast - Slow - Ramped steps Standard - Fast - Slow - Ramped steps Standard - Fast - Slow - Ramped steps Standard - Fast - Slow - Ramped steps Standard - Fast - Slow - Ramped steps
Modus for endepunktsanalyse Drying modes: Time mode (1 - 99 min); automatic (%) or absolute automatic stop (g); manual % humidity; % dry residue; % ATRO; weight (g) Drying modes: Time mode (1 - 99 min); automatic (%) or absolute automatic stop (g); manual % humidity; % dry residue; % ATRO; weight (g) Drying modes: Time mode (1 - 99 min); automatic (%) or absolute automatic stop (g); manual % humidity; % dry residue; % ATRO; weight (g) Drying modes: Time mode (1 - 99 min); automatic (%) or absolute automatic stop (g); manual % humidity; % dry residue; % ATRO; weight (g) Drying modes: Time mode (1 - 99 min); automatic (%) or absolute automatic stop (g); manual % humidity; % dry residue; % ATRO; weight (g)
Varmeelementtype Halogen infrared lamp Halogen infrared lamp Halogen infrared lamp Halogen infrared lamp Halogen infrared lamp
Str panne Ø 100 mm Ø 100 mm Ø 100 mm Ø 100 mm Ø 100 mm
Program-minne 300/user (max. 10 users) 300/user (max. 10 users) 300/user (max. 10 users) 300/user (max. 10 users) 300/user (max. 10 users)
Oppløsning 0,0001 g 0,001 g 0,01 g 0,001 g 0,001 g
Ur 1 - 99 min 1 - 99 min 1 - 99 min 1 - 99 min 1 - 99 min
B×D×H 215×345×235 mm 215×345×235 mm 215×345×235 mm 215×345×235 mm 215×345×235 mm
Vekt 6,1 kg 4,9 kg 4,9 kg 6,1 kg 4,7 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR