VWR®, Milk Serological Pipettes

Leverandør: VWR Collection
612-5851EA 1200 NOK
612-5851 612-5852 612-5853 612-5854
VWR®, Milk Serological Pipettes
Pipetter Serologiske pipetter
PS, transparent, graduated, sterile. These disposable pipettes for liquid transfers are made of GPPS (general polystyrene) with PO (Polyolefin) filter, in compliance with USP Class VI.

  • Temperature resistance: –20 to +50 °C
  • DNase-/RNase-free, non pyrogenic, non cytotoxic
  • Meet the requirement of BSE/TSE, latex-free
  • Sterilised by irradiation
  • Graduations are calibrated for accurate dispensing to within ±2%
  • Every product is printed with a batch number for tracebility
  • Manufactured in a Class 100000 cleanroom environment
  • Manufactured under EN ISO 13485 and ISO 900
More Product Information
Bestill nå

SPESIFIKASJONER

Environmentally Preferable Low Manufacturing Impact
Miljøsertifikat ISO 14001/Certificate No.: 04923E00243R0M

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR