Timing unit for Ubbelohde viscometers, ViscoClock plus

Leverandør: SI Analytics
285417900 285417910 285417930
616-0160EA 37925 NOK
616-0160 616-0161 616-0162
Timing unit for Ubbelohde viscometers, ViscoClock plus
Viskosimetere Kapillærviskosimeter
ViscoClock plus is an electronic timing unit for glass capillary viscometers used to determine kinematic and relative viscosity.

  • Automatic measurement of flow times
  • Stand in high performance engineering PPA for temperatures up to 150 °C
  • Electromagnetic venting valve for convenient handling of Ubbelohde viscometer
  • Data storage including time, date, viscometer and sample identification number

Specially designed for Ubbelohde type viscometers, which are well-known for highest precision.
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Måleområde (gjennomstrømningstid) <9999,99 s
Display LCD (51×31 mm) 128×64 p
Strømforsyning 230 V
B×D×H 90×30×515 mm
Vekt 450 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR