Ubbelohde viscometers with constant

Leverandør: SI Analytics
285400172 285400201 285400189 285400226 285400234 285400242 285400259 285400267 285400218 285400275
616-3335EA 7200 NOK
616-3335 616-3338 616-3336 616-3340 616-3341 616-3342 616-3343 616-3344 616-3339 616-3345
Ubbelohde viscometers with constant
Viskosimetere Kapillærviskosimetere
Calibrated for automatic measurement, viscometers with suspended ball level for determination of absolute and relative viscosity of liquids with Newtonian flow behaviour.

Anbefalt minste gjennomstrømningstid er 200 sekunder.

Sertifiseringer: DIN 51562-1, ISO/DIS 3105 (BS-IP-SL).
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Lengde 290 mm
Volum 15 − 75 ml

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR