VWR®, General Purpose Liquid-in-Glass Thermometers

Leverandør: VWR Collection
620-0884EA 405 NOK
620-0884
VWR®, General Purpose Liquid-in-Glass Thermometers
Termometere Analogue Thermometers
These thermometers contain red organic liquid against white back glass and are ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries.

  • Kan senkes helt eller delvis ned
  • Hvitt bakgrunnsglass
  • Permanente merker

Division: 1,0 °C

Length: 305 mm

Traceable to NIST/DKD. Compliant with ANSI/SAMA Z236.1-1983.

Forpakning: pakket enkeltvis i Safety-Pak-emballasje.
Bestill nå

SPESIFIKASJONER

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR