VWR® Traceable®, Alti, baro and thermometer

Leverandør: VWR Collection
620-1922EA 5125 NOK
620-1922
VWR® Traceable®, Alti, baro and thermometer
Barometere
This compact, lightweight meter can measure barometric pressure, temperature and altitude. It graphically displays the barometric pressure trend, and has a stopwatch/clock and compass.

  • Rugged shock resistant case
  • Clock with time of day and stopwatch
  • Graphically displays barometric pressure trend

Conforms ISO 17025. Traceable to standard provided by NIST.

W×D×H: 95×70×19 mm

Weight: 100 g

Sertifiseringer: Conforms to ISO 17025 accredited by A2LA indicating traceability provided by NIST.

Leveringsinformasjon: Supplied with a lanyard, and two batteries.
Bestill nå

SPESIFIKASJONER

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR