VWR®, Stem Thermometer, Calibrated, Electronic, Blunt Tip, Stainless Steel, 120 mm Probe

Leverandør: VWR Collection
620-2134EA 495 NOK
620-2134
VWR®, Stem Thermometer, Calibrated, Electronic, Blunt Tip, Stainless Steel, 120 mm Probe
Termometere Digitaltermometer
Digital stem thermometer suitable for field studies, wet lab applications, wash-down areas, food testing and tanks.

  • Will read temperatures in liquids, semi-solids and gases
  • Stainless steel probe easily reaches into cuvettes, test tubes, flasks, beakers and more
  • Includes accredited calibration documentation that meets the requirements of ISO 17025
  • Individually serialised

Sertifiseringer: Tested and calibrated in exclusive triple-accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448,01), against equipment whose calibration isMore Product Information
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Temperaturoppløsning 0,1 °C
Temperaturnøyakighet ±1 °C (–20...+120 °C); ±2 °C
Probe 120 mm (4,7") stainless steel
Kalibreringspunkter 0, 100 °C
Batteritype LR44
Beskyttelsesklasse No IP rating
L×B 190×17 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR