VWR® Traceable®, Infrared and core thermometer

Leverandør: VWR Collection
620-2203EA 2825 NOK
620-2203
VWR® Traceable®, Infrared and core thermometer
Termometere Digitaltermometer
This easy to use, infrared, K-type thermometer allows the unit to take readings in less than one second.

  • Field of view is 12:1
  • Emissivity adjustable from 0,1 to 1,0 in 0,01 °C increments
  • Maximum/minimum feature allows viewing of highest and lowest readings, at any time
  • Memory recalls captured temperatures, displays the average of all readings and the difference between the two
  • Audible, user-settable, high and low alarms signal 'out of range' conditions, 'HOLD' function to freeze the display
  • Cable length: 3 metres

W×D×H: 178×70×38 mm

Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR