Core thermometer, HACCP, TTX 200

Leverandør: EBRO
1340-5150
620-2640EA 1675 NOK
620-2640
Core thermometer, HACCP, TTX 200
Termometere Digitaltermometer
T-type core thermometer. Flexible core temperature measurements through temperature probe with cable.

  • Fast and easy core temperature measurement with the external sensor plus 60 cm silicone cable and handle
  • Replaceable battery (CR 2032)
  • Very large display with big numbers for easy reading
  • Reponse time: 4 seconds
  • Watertight housing (IP 65); housing material: ABS

Measurement range: −30 to +200 °C

Sertifiseringer: DIN EN 13485 and HACCP conformity.
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR