VWR® TD23, Precise PT1000 Universal Waterproof Thermometer

Leverandør: VWR Collection
620-2675EA 1650 NOK
620-2675
VWR® TD23, Precise PT1000 Universal Waterproof Thermometer
Termometere Digitaltermometer
Precise universal thermometer, with BNC connection, without sensor. Pure measurement with a focus on precision, speed and reliability packaged in a compact housing.This new handheld measuring device also impress with its ergonomic design, dust and water-protected design in accordance with IP 65/67 and the illuminated display. The compact thermometer is available with a practical BNC connection for interchangeable sensors.

  • Modern and functional housing
  • 3-line display/overhead display at the
  • Push of a button
  • Backlighting
  • Alarm function
  • Waterproof (IP 65/IP 67
More Product Information
Bestill nå

SPESIFIKASJONER

Modell TD23
Environmentally Preferable
Temperaturområde ‒200...+450 °C
Temperaturnøyakighet ‒20...+100 °C: ±0,1 K ±1 digit at nominal temperature (25 °C)
otherwise 0,1% of m.v. ±2 digits
Driftstemperatur ‒20 ... +50 °C
0 ... 95% RH (non-condensing)
Probe PT1000 2 wire can be used with BNC connection
Display 3-line unit, with background light, protected by an unbreakable pane, overhead display at the push of a button
Batteritype 2×AA
levetid batteri >5000 h operating time
Beskyttelsesklasse IP65 / IP67 (only with sensors identified as waterproof in the connected state)
Material hus Break-proof ABS housing
B×D×H 108×28×54 mm
Vekt 130 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR