VWR® VisiScope® 100, Upright microscopes

Leverandør: VWR Collection
630-1550EA 3375 NOK
630-1550 630-1554 630-1553 630-1552 630-1551 630-2642
VWR® VisiScope® 100, Upright microscopes
Mikroskop
Educational microscopes for transmitted light observations in routine applications.

  • Coated eyepieces, anti-fungus objectives
  • Focusing mechanism with limit stop
  • Efficient and energy saving LED
  • Die-cast frame with high stability and ergonomy

Conforms EUP 205/32/EC.

Sertifiseringer: Conform EUP 205/32/EC. Achromatic DIN objectives.

Leveringsinformasjon: Supplied ready to use with eyepieces, objectives, dust cover and manual.
Bestill nå

SPESIFIKASJONER

Modell ML103 BL124 BL114 ML124 ML114 ML114
Environmentally Preferable
Kontrastteknikk Lysfelt Lysfelt Lysfelt Lysfelt Lysfelt Lysfelt
Head Dreibar 360°, vinklet 30° Dreibar 360°, vinklet 30° Dreibar 360°, vinklet 30° Dreibar 360°, vinklet 30° Dreibar 360°, vinklet 30° Dreibar 360°, vinklet 30°
Eyepieces WF 10×/18 mm, high eyepoint, secured by screw WF 10×/18 mm, high eyepoint, secured by screw WF 10×/18 mm, high eyepoint, secured by screw WF 10×/18 mm, high eyepoint, secured by screw WF 10×/18 mm, high eyepoint, secured by screw WF 10×/18 mm
Nosepiece 4 posisjoner 4 posisjoner 4 posisjoner 4 posisjoner 4 posisjoner 4 posisjoner
Objectives Achromatic HC 4×, 10×, 40× Achromatic HC 4×, 10×, 40×, 100× Achromatic HC 4×, 10×, 40×, 60× Achromatic HC 4×, 10×, 40×, 100× Achromatic HC 4×, 10×, 40×, 60× 4×, 10×, 40×, 60×
Stage Fixed, 130×120 mm Double layer stage, 125×116 mm (70×30 movement) Double layer stage, 125×116 mm (70×30 movement) Double layer stage, 125×116 mm (70×30 movement) Double layer stage, 125×116 mm (70×30 movement) Double layer stage, 125×116 mm (76×30 movement)
Condenser Abbe N.A. 0,65, pre-centered with iris diaphragm Abbe N.A. 1,2, pre-centered, focusable, with iris diaphragm Abbe N.A. 1,2, pre-centered, focusable, with iris diaphragm Abbe N.A. 1,2, pre-centered, focusable, with iris diaphragm Abbe N.A. 1,2, pre-centered, focusable, with iris diaphragm Abbe N.A. 1,2, pre-centered
Fokuseringssystem Koaksial grov- og finfokusering Koaksial grov- og finfokusering Koaksial grov- og finfokusering Koaksial grov- og finfokusering Koaksial grov- og finfokusering Koaksial grov- og finfokusering
Illumination LED (1 W) LED (1 W) LED (1 W) LED (1 W) LED (1 W) LED (1 W)
B×D×H 170×210×350 mm 170×210×350 mm 170×210×350 mm 170×210×350 mm 170×210×350 mm 170×210×350 mm
Vekt 4 kg 4 kg 4 kg 4 kg 4 kg 4 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR