Hybrid microscope (upright + inverted), ECHO Revolve 3K

Leverandør: DISCOVER ECHO

RVSBEW51
630-3331EA 0 NOK
630-3331
Hybrid microscope (upright + inverted), ECHO Revolve 3K
Mikroskop
This 'all in one' hybrid microscope can be used for upright and inverted observation methods.

  • Intelligent objective nosepiece - this allows the software interface to automatically recognise the objective being used
  • Illumination technique: Brightfield (phase contrast available as an option)
  • 12 MP colour camera
  • Touchscreen functions drive camera and illumination, replacing manual turrets and levers
  • Traditional eyepieces are replaced by an iPad® tablet for easier viewing (retina display)
  • Custom software app simplifies the workflow of taking images and
More Product Information
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Kontrastteknikk Lysfelt og fasekontrast
Kamera 12 MP colour
Sensor CMOS
Display 12,9" iPad® Retina® display, 2732×2048 (264 pixels/inch)
Utbytte USB
Elektronisk 100 - 240 VA (50/60 Hz)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR