Monocular microscopes, SFC-100FL

Leverandør: MOTIC
PF1221A201
631-3040EA 2775 NOK
631-3040
Monocular microscopes, SFC-100FL
Mikroskop
The SFC-100FL microscopes are designed for science education.

  • Optics made out of 100% optically coated glass ensuring a crisp and clear image
  • Complete metal construction guarantees long-term use
  • Coarse and fine focusing
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Hode Vinklet 45°, dreibar 360°
Okularer 10×/18 mm
Objektivrevolver 3 posisjoner
Objektiver Akromatisk 4×, 10×, 40×
Plattform 120×110 mm
Kondensor Built in 0,65 N.A with iris diaphragm
Fokuseringssystem Koaksial grov- og finfokusering

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR