Semi-mikroceller med svarte sidevegger og base for absorpsjonsmålinger

Leverandør: HELLMA
108B-10-40 104-B-10-40 114B-10-40 104-B-10-K-40
634-0782EA 6900 NOK
634-0782 634-9150 634-0783 HELL104-B-10-K-40
Semi-mikroceller med svarte sidevegger og base for absorpsjonsmålinger
Kyvetter Spektrofotometerkyvetter

Hellma® high precision quartz glass semi-micro cells for absorption measurements in the UV/Vis range, 10 mm path length, with lid.



  • Cuvettes with windows made of high performance quartz glass

  • Side walls and base made from black glass
  • Wavelength range from 200 to 2500 nm
  • Path length: 10 mm
  • PTFE lid or stopper
  • Volume: 1000 to 1400 µl


Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers.



Highest precision: Hellma® precision cells are characterized by the highest precision in path length accuracy

More Product Information
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR