Semi-Micro Cells for Absorption Measurements

Leverandør: HELLMA
6040-UV-10-531 AS5C-10K0-1M40
634-9223EA 2500 NOK
634-9223 HELLAS5C-10K0-1M40
Semi-Micro Cells for Absorption Measurements
Kyvetter Spektrofotometerkyvetter

Hellma® semi-micro cells for absorption measurements in the UV/ Vis range, 10 mm path length, with lid.



  • Cells made of quartz glass

  • Wavelength range from 260 to 2500 nm
  • Path length: 10 mm
  • PTFE lid
  • Volume from 1400 μl


Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers.



Highest precision: Hellma® precision cells are characterized by the highest precision in path length accuracy and parallelism. This guarantees continuously reproducible measurement results.
  
Chemically resistant and

More Product Information
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR