Quartz Glass Cells for Fluorescence Measurements

Leverandør: HELLMA
111-057-40 111-10-40 108002F-10-40
HELL111-057-40EA 7300 NOK
HELL111-057-40 634-9423 HELL108002F-10-40
Quartz Glass Cells for Fluorescence Measurements
Kyvetter Spektrofotometerkyvetter
Hellma® high precision quartz glass micro cells for fluorescence measurements in the UV/Vis range,with lid.


  • Cell made of high performance quartz glass
  • Wavelength range from 200 to 2500 nm
  • Path length: 10×2 mm and to 10 mm
  • PTFE lid
  • Volume from 500 to 3500 μl

Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers.

Highest precision: Hellma® precision cells are characterized by the highest precision in path length accuracy and parallelism. This guarantees continuously reproducible measurement results.


Chemically resistant and thermally bonded: Hellma® precision cells are thermally bonded and not glued, which gives them a very high resistance to temperatures and chemicals. This prevents unintentional leakage of liquids.



Excellent transmission: By using selected high-performance quartz glasses, Hellma® precision cells achieve excellent transmission >82% for exact measurement results.



Secure handling: Hellma® precision cells have chamfered edges that enable safe and comfortable handling. In addition, the risk of splintering is minimized.



Sustainable: Hellma® precision cells can be easily cleaned and reused and thus remain in use for a long time. A sustainable and environmentally friendly alternative.



Sertifiseringer:
Hellma® precision cells are manufactured according to EN ISO 9001/EN ISO 14001 and meet the highest optical standards. The declaration of compliance is available for download on the Hellma website. Further certificates (factory certificate 2.2 and acceptance test certificate 3.1) are available on request.


Bestillingsinformasjon:

Cell pairs are spectrally calibrated.


Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR