VWR® pHenomenal® CO 3100L Conductivity/TDS/°C Meter, Bench

Leverandør: VWR Collection
663-0233EA 16475 NOK
663-0233
VWR® pHenomenal® CO 3100L Conductivity/TDS/°C Meter, Bench
Elektrokjemiske målere Ledningsevnemålere
This user friendly instrument, with articulated electrode stand and IP 43-rated housing, provides high resolution and accuracy for precise measurements. Complete with USB output for connection to a computer. GLP compliant.

  • Large graphic LCD with continuous LED backlight showing both conductivity/TDS and temperature values simultaneously
  • Data logging function selectable between 1 min and 1 h; memory capacity of 5000 data sets
  • Automatic power shut-off: Adjustable from 10 min to 24 h
  • Advanced self-test and diagnostics (electrode efficiency diagnostic,
More Product Information
Bestill nå

SPESIFIKASJONER

Modell CO 3100L
Environmentally Preferable
Konduktivitetsområde 0,001 µS/cm - 1000 mS/cm
Konduktivitetsoppløsning Up to 0,001 µS/cm (depending on probe)
Konduktivitetsnøyaktighet ±0,5% of measured value
Konduktivitetscellekonstant 0,001 - 25 (depending on probe)
Konduktivitetskalibrering 1 point
Motstandsdyktighet - område 1,000 Ω/cm - 999,9 MΩ/cm
Oppløsning motstandsdyktighet 0,001 Ω/cm - 0,1 MΩ/cm
Motstandsdyktighet - nøyaktighet ±0,5% of measured value
Salinitet - område 0,00 - 70 ppt
TDS - område 0 - 1999 mg/L / 2,00 - 19,99 g/L / 20,0 - 199,9 g/L
TDS - oppløsning 1 mg/L / 0,01 g/L / 0,1 g/L
TDS - nøyaktighet ±0,5% of measured value
Temperaturområde −5...+105,0 °C
Temperaturoppløsning 0,1 °C
Temperaturnøyakighet ±0,2 °C
temperaturkompensering Automatic and manual: 0,000 - 10,000%/K (linear or non linear); or no compensation
Datalogg kapasitet 5000 data sets
Datalogg - loggfunksjon Selectable between 1 min and 1 h
Tilkoblinger 8-pin connection for conductivity and temperature
Utganger Watertight (IP 43) USB connection (slave, bidirectional)
Strømforsyning 4× AA batteries or mains supply
Display Graphic LCD with LED backlight
Samsvar IP 43 / GLP

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR