BOD probe, Orion™ AUTO-STIR™

Leverandør: Thermo Orion
086030MD
664-0153EA 34825 NOK
664-0153
BOD probe, Orion™ AUTO-STIR™
Elektroder Oksygenelektrode
This BOD probe is ideal for accurately and conveniently conducting dissolved oxygen measurements. Self-stirring with One-Touch control, the highly efficient integrated stirrer eliminates oxygen stratification in BOD bottles.

  • Polarographic probe
  • For use with Orion Star and Star Plus Serie benchtop meters

Response time: 90% of final value in 10 sec

Drift: approx. 0,1%/day

Max. overpressure: 6 bar

Min. sample flow: 10 cm/sec.

Oxygen consumption: 0,008 µg/h (mg/L) -1 at 20 °C
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR