VWR® pHenomenal® OX 4100L Dissolved Oxygen Meter, Bench

Leverandør: VWR Collection
664-0175EA 26300 NOK
664-0175
VWR® pHenomenal® OX 4100L Dissolved Oxygen Meter, Bench
Elektrokjemiske målere Målere for oppløst oksygen
This user friendly instrument with articulated electrode stand and IP 43-rated housing provides high resolution and accuracy for precise measurements. With USB output for connection to a computer. GLP compliant.

  • Large graphic LCD with continuous LED backlight showing both DO and temperature values simultaneously
  • Data logging function selectable between 1 min and 1 h
  • Memory capacity of 5000 data sets
  • Automatic power shut-off: Adjustable from 10 min to 24 h
  • Advanced self-test and diagnostics (electrode efficiency diagnostic, drift control); calibration
More Product Information
Bestill nå

SPESIFIKASJONER

Modell OX 4100L
Environmentally Preferable
DO Nøyaktighet ±0,5% (between +5 and +30 °C)
DO konsentrasjon 0,00 - 20,00 / 0 - 90,0 mg/L (according to the sensor)
Oppløst oksygen - oppløsning 0,01/0,1 mg/L (according to the sensor)
Oppløst oksygen - metning 0,0 - 200,0/0 - 600 % (according to the sensor)
Oppløst oksygen - område for partielt trykk 6 - 1100 mbar (automatic)
DO kalibrering Water saturated air
Oppløst oksygen - salinitetskompensasjon Manual input
Oppløst oksygen - salinitetsfaktor 0,0 - 35 ppt
Temperaturområde 0,0...+50,0 °C
Temperaturoppløsning 0,1 °C
Temperaturnøyakighet ±0,2 °C
temperaturkompensering 0 to +50 °C (automatic)
Display Graphic LCD with LED backlight
Tilkoblinger 8-pin connection for oxygen and temperature
Utganger Watertight (IP 43) USB connection (slave, bidirectional)
Samsvar IP 43/GLP
Datalogg kapasitet 5000 data sets
Datalogg - loggfunksjon Selectable between 1 min and 1 h

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR