VWR® pHenomenal® OX 4110 H Dissolved Oxygen Meter, Handheld, with Optical Oxygen Probe

Leverandør: VWR Collection
664-0177EA 21500 NOK
664-0177
VWR® pHenomenal® OX 4110 H Dissolved Oxygen Meter, Handheld, with Optical Oxygen Probe
Elektrokjemiske målere Målere for oppløst oksygen
This user friendly portable instrument with robust IP 67 rated housing provides high resolution and accuracy for precise optical oxygen measurements in field applications. Complete with waterproof USB output for connection to a computer. GLP compliant.

  • Large graphic LCD with continuous LED backlight shows both oxygen and temperature values simultaneously
  • Data logging function selectable between 1 min and 1 h
  • 5000 data set memory capacity with automatic storing; additional 200 data set memory for manual storage
  • Automatic power shut-off: Adjustable from 10
More Product Information
Bestill nå

SPESIFIKASJONER

Modell OX 4110 H
Environmentally Preferable
DO Nøyaktighet ±0,1 mg/L or ±1% (0 - 20,00 mg/L / 0 - 200%); ±10% of value (>20 mg/L/200%)
DO konsentrasjon 0,00 - 20,00 / 0 - 50 mg/L
Oppløst oksygen - oppløsning 0,1%; 0,01 mg/L
Oppløst oksygen - metning 0 - 200/200 - 500 %
Oppløst oksygen - område for partielt trykk 500 - 1100 mbar
DO kalibrering Water saturated air
Oppløst oksygen - salinitetskompensasjon Manual input
Oppløst oksygen - salinitetsfaktor 0,0 - 35 ppt
Temperaturområde 0,0...+50,0 °C
Temperaturoppløsning 0,1 °C
Temperaturnøyakighet ±0,2 °C
temperaturkompensering 0 to +50 °C (automatic)
Display Graphic LCD with LED backlight
Tilkoblinger 8-pin connection for oxygen and temperature
Utganger Watertight USB connection (slave, bidirectional)
Samsvar IP 67/GLP
Datalogg kapasitet 5000 data sets
Datalogg - loggfunksjon Selectable between 1 min and 1 h

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR