VWR® DO-230, Portable Meter Set, Dissolved Oxygen

Leverandør: VWR Collection
664-0236EA 11000 NOK
664-0236
VWR® DO-230, Portable Meter Set, Dissolved Oxygen
Elektrokjemiske målere Målere for oppløst oksygen
These precise instruments measure dissolved oxygen in % and ppm (mg/L) and temperature. A built-in microprocessor stores, calculates and compensates for all parameters related to DO determinations.

  • Colour, graphic touch screen - enables simultaneous read-out of the oxygen and temperature value
  • Low weight and small size make working in the field easier
  • Easy to use, accurate galvanic oxygen sensor with 1 m cable
  • When properly maintained, the sensor may work efficiently for several years
  • 1- or 2-point oxygen sensor calibration (at 0% and 100% or in the air 0%
More Product Information
Bestill nå

SPESIFIKASJONER

DO range 0 - 30,00 mg/L; 0 - 300,0%; 0 - 100,0% in Luft
Environmentally Preferable
DO Nøyaktighet ±0,02 mg/L; ±0,2% (±1 digit)
Temperaturområde –5,0...+40,0 °C
Temperaturnøyakighet ±0,1 °C ( ±1 digit)
temperaturkompensering 0...40 °C
Strømforsyning 2×AA 1,2 V rechargeable battery, 5 V/1000 mA power adapter
B×D×H 149×82×22 mm
Vekt 0,240 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR