Kjeldhal steam distillation units

Leverandør: BEHR
B00218043 B00233702 B00233703 B00218025 B00218032 B00218042 B00218034
705-0427EA 10400 NOK
705-0427 BEHRB00233702 705-0424 705-0423 705-0425 705-0426 BEHRB00218034
Kjeldhal steam distillation units
Destillasjonssystemer Kjeldahl-destillasjonssystemer
behr steam distillation units are not just high performance units and reliable partners in your daily laboratory routine. An essential factor in the development and design of the devices was also the safety of the user.

  • Distillation time 2 to 4 minutes per sample
  • Level monitoring for the can set
  • Very simple and menu-driven operation through single control element
  • Programmable reaction and distillation time
  • Adjustable steam generating capacity (10 to 100%)
  • Detection limit: 0,1 mg N
  • Recovery rate: >99,5%
  • Reproducibility: ±1%

behr distillation unitsMore Product Information
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR