Water sampler, BU2000

Leverandør: Hach
BU2000XX65665
705-0989EA 0 NOK
705-0989
Water sampler, BU2000
Prøvetakere Vannprøvetakere
Portable water sampler using pressure-vacuum technology. Combines small dimensions by offering the 24×1 l bottle option for glass as well as plastic bottles or 25 l composite PE bottle. Enables the option of 24×1 l or 1×25 l PE sample bottles, respectively 24×1 l or 1×20 l glass sample bottles, in combination with an active cooled sampler base. This is especially interesting for sampling in accordance to local regulation (24 × hourly mixed sample/daily mixed sample). Cleaning efforts are reduced to a minimum due to the new designed vat sample distributor and the standard round sample bottles.More Product Information
Bestill nå

SPESIFIKASJONER

Modell BU 2000, portable
Environmentally Preferable
Prøvestørrelse Plastic: 1×10 L, 1×25 L, 4×5 L, 16× 1 L (in combination with ice packs), 24×1,0 L
Glass: 1×17 L, 24×1,0 L
Programmer 12 freely programmable user programs, with function to link programs
Inngangssignal 1×analogue: mA, optional 0 to 20 mA, cut-off voltage 3,3 V (optical coupler)
Utgangssignal Max. 8×digital: free to define, programmable (depending on sampler configuration)
Kommunikasjonsgrensesnitt Mini-USB
Optional: PC via Software
Further communication options on request.
Strømkrav 12 V DC, 115/230 V AC
B×D×H Isobox, active cooling: 550×468×775
Vekt Sampler head: approx. 10
Isobox, passive cooling (24×1 L): approx. 11
Isobox, active cooling (24×1 L): approx. 25

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR