Laboratory blender/Masticator, Compact

Leverandør: IUL Instruments SA
85
710-0583EA 44650 NOK
710-0583
Laboratory blender/Masticator, Compact
Homogenisatorer Labblendere
For medical samples, volumes up to 80 ml. Compact and easy to use blender with stainless steel chamber, for aseptic and simple homogenisation. Paddles gently but thoroughly homogenise sample and diluent ready for analysis. Accommodates sample sizes up to 80 ml depending on the nature of the sample, and has been designed specifically for use with medical samples.

  • Paddles have springs which gives longer instrument life
  • No contact between the sample and the blender, which increases hygiene, safety and sample condition
  • Rapid homogenising, unit starts working
More Product Information
Bestill nå

SPESIFIKASJONER

Modell Masticator Compact
Environmentally Preferable
Motorhastighet 3100 min⁻¹
Reduksjon 1:8
Slag 10/s
Effekt 50 W
Nettspenning 230 V, 50 Hz
B×D×H 150×300×150 mm
Vekt 7 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR