VWR®, SAS Super Pinocchio II luftprøvetaker for komprimerte gasser

Leverandør: VWR Collection
710-0950EA 56825 NOK
710-0950 710-0949 710-0955 710-0951
VWR®, SAS Super Pinocchio II luftprøvetaker for komprimerte gasser
Prøvetakere Luftprøvetakere
SAS Super Pinocchio II is a microbial impaction sampler to test the quality of compressed air and gases used in cleanrooms. A compressed air source is connected and the flow meter regulated to achieve the required flow rate.

  • Autoclavable
  • Calibrated according to International Standards
  • Unit requires no power and is fully transportable
  • Can collect air samples on either contact plates or 90 mm petri dishes

Sertifiseringer: IQ, OQ and PQ documentation available.

Leveringsinformasjon: Self-contained unit, consisting of connections, airflow meter,More Product Information
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Gjennomstrømningshastighet 100 L/min
Maks. temp omgivelser 40 °C
Materiale Aluminium/rustfritt stål
Driftstrykk Max. 6 bar
Dimensjoner 400L×200W×245H mm
Weight 5 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR