Hybridisation apparatus, Big Shot III™ and Little Shot III™

Leverandør: BOEKEL SCIENTIFIC
230402-EU 230402-UK 230402-CH 230502-2-UK 230502-2-CH
731-0512EA 0 NOK
731-0512 731-0513 731-0511 BOEI230502-2-UK BOEI230502-2-CH
Hybridisation apparatus, Big Shot III™ and Little Shot III™
Ovner Hybridiseringsovner
Hybridisation and wash methods vary according to application and personal choice. Boekel Scientific offers a range of hybridisation incubators with features that include digital display for ease and reproducibility of temperature setting; microprocessor or proportional temperature control; rapid heat-up, optimised heater power and natural or forced air convection.

  • Forced air convection, coupled with PID temperature control, combine to provide rapid heat up and excellent temperature stability
  • Unit is stackable and provided with a reversible door to optimise
More Product Information
Bestill nå

SPESIFIKASJONER

Modell Big Shot III™ Little Shot III™ Little Shot III™
Environmentally Preferable
Temperaturområde Romtemperatur +10…100 °C Romtemperatur +10…80 °C Romtemperatur +10…80 °C
Stabilitet ±0,2 °C ±0,1 °C ±0,1 °C
Temperaturinnstillingsområde 0...100 °C 0...100 °C 0...100 °C
Power 325 W 340 W 340 W
Variabel hastighet (min-1) 5 - 60 min⁻¹ 5 - 60 min⁻¹ 5 - 60 min⁻¹
Oppvarmingstid, romtemperatur til 65 °C 30 min 20 min 20 min
Flaskekapasitet Ti 35 × 300 mm, ti 35 × 225 mm, tjue 35 × 150 mm eller tjue 35 × 100 mm flasker Fire 35×300 mm, fire 35×225 mm, åtte 35×150 mm flasker eller åtte 35×100 mm flasker Fire 35 × 300 mm, fire 35 × 225 mm, åtte 35 × 150 mm flasker eller åtte 35 × 100 mm flasker
Ext. W×D×H 400×445×457 mm 229×540×322 mm 229×540×322 mm
Int. W×D×H 337×248×241 mm 178×330×229 mm 178×330×229 mm
Vekt 19 kg 12,5 kg 12,5 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR