Automated microplate heat sealer, ALPS™ 5000

Leverandør: THERMO MATRIX TECHNOLOGIES
AB-5000
732-5024EA 0 NOK
732-5024
Automated microplate heat sealer, ALPS™ 5000
Varmeforseglere Varmeforsegler for mikroplater
ALPS™ 5000 is the next generation in plate sealing equipment offering fast sealing times, increased process customisation and all electric operation improving reliability and reducing noise.

  • Fast sealing of multiple plate heights
  • Increase productivity and throughput sealing up to four plates per minute
  • Seal plates from 8 to 46 mm in height with no adapters required
  • Compatible with high throughput automated applications
  • Touchscreen control and savable protocols
  • Precise control over sealing parameters to ensure repeatability
  • No need to connect to an external
More Product Information
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Elektronisk 110 - 240 V, 50 - 60 Hz
Driftsfuktighet spekter 10 - 80% non-condensing
Driftstemperatur 15...40 °C
Høyde forseglingsplate 7 - 46 mm
Hastighet 15 s/plate
B×D×H 232×506×518 mm
Vekt 25 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR