VWR®, Cell Culture Insert Plates, PC

Leverandør: VWR Collection
734-2715EA 2475 NOK
734-2715 734-2716 734-2717 734-2720 734-2721 734-2722 734-2726 734-2727 734-2728 734-2731 734-2732 734-2733 734-2737 734-2738 734-2739 734-2742 734-2743 734-2744 734-2745
VWR®, Cell Culture Insert Plates, PC
Mikroplater Innsatsplater
PC, sterile, with lid. These insert plates feature a thin, semi-transparent polycarbonate membrane with pore sizes from 0,1 to 12,0 μm.

  • Treated for optimal cell attachment
  • Assembled with well plates
  • Resistant to most fixing and staining agents
  • Non pyrogenic
  • Sterilised by electron beam irradiation

Temperature range: –20 to +50 °C.

Sertifiseringer: ISO 9001, ISO 13485.

Forpakning: Individually packed in recyclable PET.

NB: Inserts are not autoclavable.
Bestill nå

SPESIFIKASJONER

Environmentally Preferable Low Manufacturing Impact
Miljøsertifikat ISO 14001/Certificate No.: 04923E00243R0M

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR