Sound sensor on rod

Leverandør: ELWE LEHRGERAETEBAU KLINGENTHA
U1000811
765-0596EA 0 NOK
765-0596
Sound sensor on rod
Lærings materiell Læremateriale for fysikk Waves and Oscillations Learning Activities
Cone-shaped pressure chamber speaker with high power resistance. Used for general acoustic tests, eg together with resonator 765-0080. Connects to a tone generator with amplifier. Melt protection prevents damage during overload. Technical data.

  • Technical data
  • Impedance: 8 Ohm
  • Power: 6 W
  • Fuse: 600 mA
  • Connection: 4 mm banana connectors
  • Dimensions: diam 75 mm, depth 70 mm, rod diameter 10 mm
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR