Helmholtz coils

Leverandør: ELWE LEHRGERAETEBAU KLINGENTHA
8481500
765-0599EA 0 NOK
765-0599
Helmholtz coils
Lærings materiell Læremateriale for fysikk Mechanics Learning Activities
Used e.g. to form homogeneous magnetic fields. Two identical coils placed in parallel by means of three fastening devices. The coils can be connected in series or in parallel. To determine e/m, the wire beam tube is placed between the Helmholtz coils in such a way that the visible beam is perpendicular to the homogeneous magnetic field. The generated magnetic field can be measured with a magnetic field meter with hall elements. Specifications.

  • Spool diameter: 295 mm
  • Number of laps: 124
  • Wire material: lacquered copper wire
  • Current in the coil: max 5 A
More Product Information
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR