Automated Cell Counter, fluidlab R-300

Leverandør: ANVAJO
10086 10085 10056 START100 START50
ANVA10086EA 48100 NOK
ANVA10086 ANVA10085 ANVA10056 ANVASTART100 ANVASTART50
Automated Cell Counter, fluidlab R-300
Celletellere Elektroniske celletellere
The fluidlab R-300 combines an automated cell counter with a full-fledged spectrometer, thus enabling a variety of analyses such as automated cell counting and staining-free viability measurements as well as scatter light, absorbance and time-series measurements. With its intuitive handling and reliable results, the portable device is the all-rounder for your everyday laboratory work.

  • Label-free viability measurements via holographic microscopy
  • Large FoV (5,3 mm²) for high statistical significance
  • Small sample volume needed (10 to 20 µl)
  • Measurement time &
More Product Information
Bestill nå

SPESIFIKASJONER

Konsentrasjon 1×10⁴ - 1×10⁷ cells/ml
Environmentally Preferable
Cellestørrelse CC: 3 - 80 µm
Via: 8 - 80 µm
Prøvevolum 10 - 20 µl
Påvisningsmetode Digital holographic microscopy (DHM)
Fokus Autofocus
Bølgelengde 375 - 700 nm
Lyskilde LED
Måletid <20 seconds
Display 3,5" LCD display
Språk 6: English, Spanish, Italian, French, German, Turkish
B×D×H 128×94×33 mm
Vekt 240 g (0,5 lbs.)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR