Thermal mixers

Leverandør: Thermo Fisher Scientific
13687717 13687718 13687719 13687720 13687721 13687711
BARN13687717EA 40075 NOK
BARN13687717 BARN13687718 BARN13687719 BARN13687720 BARN13687721 BARN13687711
Thermal mixers
Risteapparater Risteinkubatorer
The Thermo Scientific Thermal Mixer offers variable speed and temperature control with a choice of blocks for microtubes and microplates.

  • Fast heat-up and cooling times and quick to reach specified mixing speed
  • Temperature range 4 °C to 100 °C
  • Temperature control/set range 15 °C below ambient to 100 °C
  • Shaking speed 250 to 1400 rpm
  • Temperature stability ±0,1 °C
  • Even mixing across the thermoshaker block
  • Excellent uniformity across the block
  • Digital timer with sound alarm 1 min to 96 hours
  • Temperature calibration function – Compensate for differences in the
More Product Information
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR