CryoPlus™ Sample Storage Systems

Leverandør: Thermo Fisher Scientific
7401 7403 7407 7405
THBR7401EA 0 NOK
THBR7401 THBR7403 BARN7407 BARN7405
CryoPlus™ Sample Storage Systems
System for kryooppbevaring

Increase valuable laboratory storage space with CryoPlus™ Storage Systems, which store up to 38500 vials (2,0 ml). The ideal combination of liquid nitrogen, storage reliability and microprocessor technology, the CryoPlus series LN₂ storage system provides precise and accurate control over all parameters without complicated programming.



  • 16 preset audible and visual alarm combinations provide maximum product protection

  • Automatic defogger incorporated into the manual fill index to improve visibility during retrieval
  • Liquid level sensor and fill port within
More Product Information
New Product
Bestill nå

SPESIFIKASJONER

Modell CryoPlus 1 CryoPlus 2 CryoPlus 4 CryoPlus 3
Environmentally Preferable
Fordampingshastighet ~ 4 L/d ~ 6 L/d ~ 12 L/d ~ 9 L/d
Int.Ø 406 mm 610 mm 1103 mm 787 mm
Vial volum 5500 - 6318 13000 36400 - 38500 22100 - 24000
Vekt tom 97,1 kg 147,4 kg 371,9 kg 188,7 kg
Vekt full 160,6 kg 308,4 kg 734,8 kg 463,1 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR