Thermo Scientific™ Digital Waving Rotator

Leverandør: Thermo Fisher Scientific
88882004
BARN88882004EA 15600 NOK
BARN88882004
Thermo Scientific™ Digital Waving Rotator
Risteapparater Risteapparater, roterende/gyngende
360° orbital waving rotator for efficient sample mixing with accurate speed control and easy angle adjustment.

  • Digital display of speed and time
  • Easily adjustable rocking angle: 1 to 12°
  • Precise speed control: ±1 min⁻¹ ≤30 min⁻¹; ±2 min⁻¹ >30 min⁻¹
  • Tray size fits 6×well-plates
  • Timer range: 1 min to 99 h 59 min
  • Optional non-slip rubber mat tray is designed for carrying plates, dishes, culture bottles and bags
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Hastighetsområde 5 - 120 min⁻¹
B×D×H 295×283×224 mm
Vekt 13,5 kg
Elektronisk 100 - 240 V, 50/60Hz
Maks. last 9,8 kg
Temperatur 5...40 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR