SuperNuova+™ Multi-Position Magnetic Stirrers

Leverandør: Thermo Fisher Scientific
SP135930-33Q S136030-33Q
BARNSP135930-33QEA 29425 NOK
BARNSP135930-33Q HERAS136030-33Q
SuperNuova+™ Multi-Position Magnetic Stirrers
Omrørere Magnetrørere, flerposisjons
Carry out solubility studies, digestion, titration and enzymatic studies with Thermo Scientific™ Super-Nuova™ Multi-Position Digital Stirrers. Offering four individually-controlled stirring positions, ceramic tops and 4-function memory, these stirrers are designed for stronger coupling and stirring control with advanced safety features. Ideal for labs with multiple users.

  • Thermo Scientific™ Stir Trac™ stir control provides improved slow-speed stirring, consistent speed, and strong magnetic coupling - reducing the risk of stir bar decoupling
  • Rugged low-
More Product Information
Bestill nå

SPESIFIKASJONER

antall røreposisjoner 4 5
Environmentally Preferable
Maks. rørekapasitet per omrører H₂O 4000 ml 4000 ml
Hastighetsområde 50 - 1200 min⁻¹ 50 - 1200 min⁻¹
Platemateriale keramisk keramisk
B×D×H 287×411×102 mm 287×411×102 mm
Vekt 9,3 kg 9,3 kg
Elektronisk 220/240 V 50/60 Hz 220/240 V 50/60 Hz

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR