R 254 S serial extraction unit, round flasks, behrotest®

Leverandør: BEHR
B00218435
BEHRB00218435EA 61475 NOK
BEHRB00218435
R 254 S serial extraction unit, round flasks, behrotest®
Ekstraktorer Soxhlet- og Soxhlet-typeuttrekkere
Behr equipment for Soxhlet extraction comply with the most various requirements of daily laboratory routines.

  • Practical holders for condenser and extraction adapter for secure placement between extractions
  • Extractor sizes from 30 to 1000 ml
  • Condenser with screw connections

Complete compact extraction system with basic rack, heating device, holder, hoses and glassware (reaction flasks, extractor, Dimroth condenser for extraction). Infinitely variable heating regulation After the extraction cycle, the compact system removes the solvent, by means of aMore Product Information
Bestill nå

SPESIFIKASJONER

Strømforbruk 7 A
Environmentally Preferable
B×D×H 53×32×74 cm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR