Serial extraction units, R 106 S/R 106 S-SK, behrotest®

Leverandør: BEHR
B00218424 B00520234
BEHRB00218424EA 68800 NOK
BEHRB00218424 BEHRB00520234
Serial extraction units, R 106 S/R 106 S-SK, behrotest®
Ekstraktorer Soxhlet- og Soxhlet-typeuttrekkere
Behr equipment for Soxhlet extraction comply with the most various requirements of daily laboratory routines.

  • Practical holders for condenser and extraction adapter for secure placement between extractions
  • Extractor sizes from 30 ml to 1000 ml
  • Condenser with screw connections

Complete compact extraction system with basic rack, heating device, holder, hoses and glassware (reaction flasks, extractor, Dimroth condenser for extraction). Infinitely variable heating regulation After the extraction cycle, the compact system removes the solvent, by means of aMore Product Information
Bestill nå

SPESIFIKASJONER

Strømforbruk 10 A
Environmentally Preferable
B×D×H 76˟32˟74 cm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR