Gas sampling tubes, SP Bel-Art

Leverandør: Bel-Art Products, a Part of SP
F199530000 F199570000
BELAF199530000EA 3575 NOK
BELAF199530000 BELAF199570000
Gas sampling tubes, SP Bel-Art
Rør Gassprøvetakningsrør
PP gas sampling bulbs have PP stopcocks with free-turning Teflon® PTFE plugs.

  • Ends accept 6,4 to 9,5 mm int.Ø tubing
  • Have 64 mm long stopcocks
  • Maximum recommended pressure is 1034 mbar
  • 3-way stopcock permits exit of gas to two points
  • Overall length is 320 mm

The tube body has Ø 51 mm and length 222 mm.
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR