Fume hood, fabricated, SP Bel-Art

Leverandør: Bel-Art Products, a Part of SP
H500000000
BELAH500000000EA 0 NOK
BELAH500000000
Fume hood, fabricated, SP Bel-Art
Avtrekksskap og kabinetter Avtrekksskap til apotek
The translucent PP plastic hood is non-conductive, chemical-resistant and corrosion-proof. Clear acrylic sash provides unimpeded visibility and light to the work area; may be set open at three positions from 250 to 530 mm.

  • Full length, 3,2 mm thick interior baffle directs airflow across the table surface as well as vertically
  • Stack has a 152 mm outside diameter, with a damper
  • Exhaust system capable of drawing 500 cfm (free air) is recommended
  • Shipped in a crate

The durable construction includes 6,4 mm thick PP with heavier sections whereever needed.
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR