Cleaning and sampling swabs, Lab-Tips®

Leverandør: BERKSHIRE
LTP125.5
BERKLTP125.5EA 16400 NOK
BERKLTP125.5
Cleaning and sampling swabs, Lab-Tips®
Svabere Svabere for rengjøring
This large knitted polyester swab is ideal for general purpose cleaning or surface sampling. The swab's durable flat head and rigid internal paddle provide maximum surface coverage.

  • Made from cleanroom-laundered, continuous filament polyester
  • Long PP handle with a rigid paddle head
  • Critically low particles, fibers, ions and extractables
  • High abrasion resistance while soft and non abrasive
  • Excellent chemical resistance, compatible with organic solvents
  • Free from silicone, Amides and DOP
  • Autoclavable

Head width: 12,7 mm
Head thickness: 5 mm
Head length: 25More Product Information
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR