Environmental test chambers, MKF series

Leverandør: Binder
9020-0380 9020-0378 9020-0379 9020-0381 9020-0408 9020-0409
BIND9020-0380EA 0 NOK
BIND9020-0380 BIND9020-0378 BIND9020-0379 BIND9020-0381 390-1669 390-1670
Environmental test chambers, MKF series
Testkammer Miljøtestkammer
The MKF series of dynamic climate chambers has been specially developed as precision heating and cooling chambers for industrial material testing and environment simulation applications. The units are ideal for rapid temperature changes with humidity control and have a higher capacity which exceeds the capability of normal testing chambers. The stainless steel inner chamber has door heating, a heated viewing window with LED interior lighting and programmable condensation protection for the test materials.

  • MCS controller can activate four zero-voltage relay contacts
  • APT line™ preheating
More Product Information
Bestill nå

SPESIFIKASJONER

Modell MKF 240 MKF 56 MKF 115 MKF 720 MKF 400 MKF 1020
Temperaturområde -40…+180 °C (without humidity), 10…95 °C (with humidity) -40…+180 °C (without humidity), 10…95 °C (with humidity) -40…+180 °C (without humidity), 10…95 °C (with humidity) -40…+180 °C (without humidity), 10…95 °C (with humidity) -40…+180 °C (without humidity), 10…95 °C (with humidity) -40…+180 °C (without humidity), 10…95 °C (with humidity)
Environmentally Preferable
Temperaturvariasjon (romlig) 0,1...1,5 °C @ 25 °C 0,5...1,5 °C @ 25 °C 0,1...1,3 °C @ 25 °C 0,1...1,8 °C @ 25 °C 0,1...1,2 °C @ 25 °C 0,1...1,8 °C @ 25 °C
Temperatursvingning (tid) 0,1...0,5 °C @ 25 °C 0,1...0,5 °C @ 25 °C 0,1...0,5 °C @ 25 °C 0,1...0,5 °C @ 25 °C 0,1...0,5 °C @ 25 °C 0,1...0,5 °C @ 25 °C
Temperatursensor -40...+180 °C (without humidity), 10...95 °C (with humidity)
Fuktighetsområde 10 - 98 %RH 10 - 98 %RH 10 - 98 %RH 10 - 98 %RH 10 - 98 %RH 10 - 98 %RH
Kapasitet 228 L 60 L 115 L 734 L 417 L 991 L
Konveksjontypen tvungen konveksjon tvungen konveksjon tvungen konveksjon tvungen konveksjon tvungen konveksjon tvungen konveksjon
Maks. belastning per hylle 30 kg 15 kg 30 kg 40 kg 30 kg 40 kg
Tilleggshyller (max.) 1 (6) 1 (4) 1 (4) 1 (11) 1 (6) 1 (11)
Innvendig B×D×H 735×443×700 mm 400×348×420 mm 600×400×480 mm 1200×600×1020 mm 735×810×700 mm 1200×810×1020 mm
Utvendig B×D×H 1115×925×1715 mm 720×780×1445 mm 980×865×1725 mm 1580×1140×2005 mm 1115×1400×1710 mm 1580×1480×2005 mm
Nominelt strømforbruk 6800 W 2800 W 4800 W 11000 W 8000 W 12500 W
Vekt 360 kg 175 kg 280 kg 590 kg 432 kg 636 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR