Loudspeaker, wide band

Leverandør: 3B Scientific
U8432770
BINHU8432770EA 3950 NOK
BINHU8432770
Loudspeaker, wide band
Lærings materiell Læremateriale for fysikk Waves and Oscillations Learning Activities
Ideal sound source for acoustics experiments in the frequency range 60 Hz to 23 kHz.
Power capacity: 100 W (as per IEC 268-5)
Frequency range: 60 Hz to 23 kHz (-10 dB)
Impedance: 4 Ω
Tweeter: ½" Ø
W×D×H: 150×142×225  mm
Weight: 1,8 kg

Leveringsinformasjon: Includes connecting lead with 4 mm safety plugs.
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR