Filter papers for wine laboratories

Leverandør: Ahlstrom-Munksjö
113424 233215 213039 213041 443097 113426
BINZ113424EA 595 NOK
BINZ113424 BINZ233215 BINZ213039 BINZ213041 BINZ443097 BINZ113426
Filter papers for wine laboratories
Filter Filterpapir Kvalitativt filterpapir
These filter papers are suitable for use in wine laboratories.

Grade 293: Slow filtering for extremely difficult filtration conditions and for fine precipitates, common type for wine clarification.

Grade 37/N: Fast filtering, creped surface, ideal for juice filtration.

Grade 470: Smooth surface, kieselguhr (diatomite) paper for fine turbidity.

Grade MG 1387/1: For sample preparation in wine analytics.
Bestill nå

SPESIFIKASJONER

Nr. 293 37/N MG 1387/1
Environmentally Preferable
Vekt 80 g/m² 135 g/m² 90 g/m²
Filtreringshastighet 300 s/10 ml 4 s/10 ml

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR