Chromatography papers

Leverandør: Ahlstrom-Munksjö
143116 143156 143177 143226 143230 143225 143219 143204 143203 143139 143124 143130 143229 2.527.580680N 2.527.350450N
514-1182EA 3100 NOK
514-1182 514-1189 514-1190 514-1129 BINZ143230 BINZ143225 514-1191 BINZ143204 BINZ143203 514-1188 BINZ143124 514-1187 BINZ143229 514-1193 514-1192
Chromatography papers
Filter Filterpapir Kromatografipapir
Ahlstrom-Munksjö offers a full range of high quality cotton papers with high absorbency - ideal for chromatographic analysis and blotting methods with gel (Southern, Northern and Western Blots). Ahlstrom-Munksjö manufactures, both in Europe and in the US, absorbent papers made of the highest purity cotton linters. These media do not contain additive of any kind, thus preventing any contamination during the transfer steps.

  • High purity
  • Uniform absorption
  • High intra and inter-lot consistency
  • Wide range of thickness and absorption levels
  • Customised sizing and
More Product Information
Bestill nå

SPESIFIKASJONER

Nr. FN 1 FN 7 FN 8 FN 100 FN 4 FN 3
Tykkelse 0,19 mm 0,32 mm 0,55 mm 0,35 mm 0,24 mm 0,19 mm
Environmentally Preferable
Vekt 90 g/m² 150 g/m² 280 g/m² 195 g/m² 125 g/m² 90 g/m²
Kappilær stige 145 mm/30 min 145 mm/30 min 170 mm/30 min 115 mm/30 min 93 mm/30 min 93 mm/30 min

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR