Filter papers for breweries

Leverandør: Ahlstrom-Munksjö
120001 120054 146279 146282 120050 120047 120048 120049 120051 120052 120053 120076
BINZ120001EA 77 NOK
BINZ120001 BINZ120054 BINZ146279 BINZ146282 BINZ120050 BINZ120047 BINZ120048 BINZ120049 BINZ120051 BINZ120052 BINZ120053 BINZ120076
Filter papers for breweries
Filter Filterpapir Kvalitativt filterpapir
Ahlstrom-Munksjö offers filters for malt analysis and malt filtration according to MEBAK, ASBC and EBC standards.

Grade 41b: Medium fast filtering. Recommended for malt analysis.

Grade 15: Plain, for final attenuation of congress wort.

Grade 470: Plain kieselguhr paper used for fine turbidity.
Bestill nå

SPESIFIKASJONER

Nr. 41b 15
Environmentally Preferable
Vekt 75 g/m² 68 g/m²
Filtreringshastighet 22 s/10 ml 25 s/10 ml

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR