Micro-quartz fibre filters

Leverandør: Ahlstrom-Munksjö
420005 420007 420000 420018 420010 420017 420001 420006 420008 420016 420051 420004 420013 420002 420011 420031 420034 420043 420046 420047 420048 420052 420032 420033 420035 420036 420042 420040 420014 420045 420109
537-4516EA 2950 NOK
537-4516 537-4518 537-4514 537-4521 537-4520 537-4524 537-4515 537-4517 537-4519 537-4523 BINZ420051 537-0042 BINZ420013 BINZ420002 BINZ420011 BINZ420031 BINZ420034 BINZ420043 BINZ420046 BINZ420047 BINZ420048 BINZ420052 BINZ420032 BINZ420033 BINZ420035 BINZ420036 BINZ420042 BINZ420040 BINZ420014 BINZ420045 BINZ420109
Micro-quartz fibre filters
Filter Glassfiberfilter
Micro-quartz filters are useful for testing hot "stack" gases as the quartz fibers can withstand temperatures up to 900 °C. In addition, micro-quartz is used when the highest purity media is required. With excellent filtration properties and minimal traces of metals and minerals, quartz fibers are dimensionally stable and can be used in the analysis of acidic gases with the exception of hydrofluoric acid.

  • MK 360 conditioned by high temperature pre-heating
  • Made of extremely pure micro-quartz fibers
  • Binder free
  • Particularly suitable for low amount of
More Product Information
Bestill nå

SPESIFIKASJONER

Nr. MK 360 MK 360 MK 360 T 293 MKA
Environmentally Preferable
Vekt 85 g/m² 85 g/m² 85 g/m² 85 g/m² 85 g/m²
Tykkelse 0,43 mm 0,43 mm 0,43 mm 0,43 mm 0,43 mm
Maks. temp omgivelser 900 °C 900 °C 900 °C 900 °C 900 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR