Gate valve lockout, adjustable

Leverandør: Brady
064057
BRDY064057EA 1700 NOK
BRDY064057
Gate valve lockout, adjustable
Sikkerhetslåser
The adjustable gate valve lockout adjusts to fit gate valves from 2,5 to 16,5 cm, and can replace up to 3 conventional gate valve lockouts therefore reducing costs.

  • Made of red PP
  • Resistant to extreme temperature changes from −20 to 80 °C
  • Legend: 'DANGER LOCKED OUT DO NOT OPERATE'

Maximum shackle diameter: 9,40 mm

Min. shackle clearance: 2000 mm

Hand wheel diameter: 25 to 165 mm
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR