Flange Guards, SAFECAP PVC

Leverandør: Brady
311768
BRDY311768EA 295 NOK
BRDY311768
Flange Guards, SAFECAP PVC
Støtter Support Sleeves
Controls liquids from light pressure, indoor pipes. Suitable for most industries.

  • Yellow PVC coated polyester fabric, for high visibility
  • Pressure up to 30 bar
  • Indoor Use
  • For other sizes, please contact Customer Services

Nominal Pressure (PN): PN100
Resistance Properties: Chemical-resistant, high temperature-resistant, high-pressure resistant
Maximum Service Temperature: 60 °C
Minimum Service Temperature: –40 °C
Bestill nå

SPESIFIKASJONER

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR